missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Class B Volumetric Pipets

Catalog No. 13650s
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
75 mL
100 mL
200 mL
Min. Flow Time:
10 sec.
15 sec.
20 sec.
3 sec.
30 sec.
5 sec.
8 sec.
Accuracy:
±0.012 mL
±0.02 mL
±0.03 mL
±0.04 mL
±0.06 mL
±0.1 mL
±0.16 mL
±0.32 mL
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Min. Flow Time Accuracy
13650S 50 mL 15 sec. ±0.1 mL
13650Y 2.5 mL 5 sec. ±0.012 mL
13650C 2 mL 3 sec. ±0.012 mL
13650A 0.5 mL 3 sec. ±0.012 mL
13650D 3 mL 5 sec. ±0.02 mL
13650E 4 mL 5 sec. ±0.02 mL
13650F 5 mL 8 sec. ±0.02 mL
13650G 6 mL 8 sec. ±0.03 mL
13650H 7 mL 8 sec. ±0.03 mL
13650M 15 mL 10 sec. ±0.06 mL
13650K 9 mL 8 sec. ±0.04 mL
13650J 8 mL 8 sec. ±0.04 mL
13650N 20 mL 10 sec. ±0.06 mL
13650P 25 mL 15 sec. ±0.06 mL
13650Q 30 mL 15 sec. ±0.1 mL
13650R 40 mL 15 sec. ±0.1 mL
13650T 75 mL 20 sec. ±0.16 mL
13650U 100 mL 20 sec. ±0.16 mL
13650V 200 mL 30 sec. ±0.32 mL
13650B 1 mL 3 sec. ±0.012 mL
13650L 10 mL 8 sec. ±0.04 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 13650S
Only null left

Ensure the highest accuracy and reproducibility.

  • Borosilicate glass
  • Permanent amber markings
  • Large numeral on bulb of 15mL and larger pipets makes capacity easy to identify
  • Accuracy printed on each pipet
  • Tuf-Temp™–treated tempered tips reduce chipping
  • Fast outflow

Order Info

Available as PersonaPet™ personalized pipets.

Compliance

Calibrated To Deliver. Meet Class B volume accuracy and flow time requirements of ASTM™ E 969-95.

Specifications

Accuracy ±0.1 mL
Calibration To Deliver
Certifications/Compliance ASTM E969-95
Class B
Material Borosilicate Glass
Graduated Yes
Graduation Color Amber
Min. Flow Time 15 sec.
Tip Style Tuf-Temp™ treated
Color Red
Volume (Metric) 50 mL
Type Volumetric Pipet
Disposable Reusable
Show More Show Less