missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Aluminum Sample Container
Description
Collect soil in this container, weigh it, then dry it in oven. Moisture content is determined by reweighing soil after drying.
- Round seamless aluminum
- Recommended for general use
Specifications
Specifications
| Material | Aluminum |
| Certifications/Compliance | ASTM™ |
| Diameter (Metric) | 8.9 cm |
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| No. per Case | 144/Cs. |
| No. per Pack | 12/Pk. |