missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Replacement Hydrometers for FBA11582 Precision Specific Gravity Hydrometer Set

Catalog No. p-191218
Change view
Click to view available options
Certifications/Compliance:
3-point Certification
Without 3-pt Certification
Increments:
0.001
0.002
Specific Gravity Range:
0.700 to 0.810
0.800 to 0.910
0.900 to 1.010
1.000 to 1.220
1.200 to 1.420
1.400 to 1.620
1.600 to 1.820
1.8 to 2
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Increments Specific Gravity Range
11583A Without 3-pt Certification 0.001 0.700 to 0.810
11583AC 3-point Certification 0.001 0.700 to 0.810
11583B Without 3-pt Certification 0.001 0.800 to 0.910
11583BC 3-point Certification 0.001 0.800 to 0.910
11583E Without 3-pt Certification 0.002 1.200 to 1.420
11583C Without 3-pt Certification 0.001 0.900 to 1.010
11583D Without 3-pt Certification 0.002 1.000 to 1.220
11583CC 3-point Certification 0.001 0.900 to 1.010
11583DC 3-point Certification 0.002 1.000 to 1.220
11583EC 3-point Certification 0.002 1.200 to 1.420
11583F Without 3-pt Certification 0.002 1.400 to 1.620
11583FC 3-point Certification 0.002 1.400 to 1.620
11583G Without 3-pt Certification 0.002 1.600 to 1.820
11583H Without 3-pt Certification 0.002 1.8 to 2
11583GC 3-point Certification 0.002 1.600 to 1.820
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 11583A
Only null left

Replacement Hydrometers for the FBA11582 Hydrometer Set.

Replacement Hydrometers for FBA11582 Hydrometer Set.

Specifications

Increments 0.001
Certifications/Compliance Without 3-pt Certification
Length (Metric) 310 mm
For Use With (Equipment) FBA11582 Hydrometer Set
Material Soda Lime Glass
For Use With (Application) Specific Gravity Measurement
Specific Gravity Range 0.700 to 0.810