missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Refrigerator/Freezer Storage Racks
For sample storage in refrigerator or freezer.
$263.14 - $409.72
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Transparent |
| Holds | Tubes (16 mm) |
| Material | Acrylic |
| Width (English) | 9.5 in. |
| Catalog Number | Dimensions (L x W x H) | Positions | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Dimensions (L x W x H) | Positions | Quantity | Price | Quantity & Availability | ||||
|
1200943C
|
27 x 9.5 x 2.5 in. | 300 | 300 |
Each for $377.14
|
|
||||
|
1200943A
|
9.5 x 9.5 x 2.5 in. | 100 | 100 |
Each for $263.14
|
|
||||
|
1200943B
|
18.5 x 9.5 x 2.5 in. | 200 | 200 |
Each for $409.72
|
|
||||
Description
For sample storage in refrigerator or freezer.
- Clear acrylic racks store 16mm O.D. specimen tubes in refrigerator or freezer
- Allow sufficient space between tubes to let you read individual tube labels
- Make efficient use of shelf space
- Handgrips for easy carrying
Order Info
Additional rack sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
| Not Autoclavable | |
| Tubes (16 mm) | |
| 9.5 in. | |
| Refrigerator/Freezer Rack | |
| 6.3 cm |
| Transparent | |
| Acrylic | |
| 2.5 in. | |
| 16 mm | |
| 24.1 cm |