missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Redi-Tip™ Pipet Tips: General Purpose
GREENER_CHOICE

Catalog No. 02707507
Change view
Click to view available options
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Tip Style:
Universal
Universal Fit
Color:
Blue
Yellow
Format:
Bulk
Hinged Rack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tip Style Color Format
02707507 100 to 1000 μL Universal Blue Bulk
02707502 1 to 200 μL Universal Fit Yellow Hinged Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02707507
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and pyrogen free
  • Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen free

  • For use with most 200 and 1000μL single and multichannel pipetters
  • Hinged racks can be stacked rack-on-rack
  • Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving

Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.

Specifications

Volume (Metric) 100 to 1000 μL
Sterility Non-sterile
Color Blue
Autoclavable Autoclavable
Length (English) 2.75 in.
Length (Metric) 6.9cm
Format Bulk
Tip Style Universal
For Use With (Equipment) Universal Fit
Product Line Redi-Tip
Material Polypropylene
Show More Show Less