missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ String Knit Gloves with PVC Dot Grip
Description
- Cotton string knit gloves with PVC dots on either one side or both sides
- Ideal for protecting hands from dirt and abrasion
- Seamless construction is comfortable and reversible
- Available in universal women's and men's sizes
- Color-coded hem for quick size identification
- Standard weight
- Launderable
Specifications
Specifications
| Construction | String Knit |
| Accelerator Free | No |
| Applications | Industrial |
| Coating Material | PVC Dots (1 Side) |
| Color | Natural, Black |
| Cut Resistance Rating | ANSI A1 |
| Disposable | Reusable |
| Exterior Finish | Grip Pattern |
| Hand | Specific |
| Material | Cotton |
| Show More |