missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pure Natural Rubber Tubing in 12ft. Lengths
Description
Contains dry natural rubber
- Made with dry natural rubber
- Available in variety of sizes
- Offered in Black and Amber
Order Info
In 12 ft. (3.7m) length.
Compliance
Meets Fed. Spec. ZZ-T-831D Types I and III.
Amber tubing meets U.S. Pharmacopeia Class VI criteria.
Specifications
Specifications
| Certifications/Compliance | ZZ-T-831D Types I and III, U.S. Pharmacopeia Class VI |
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | Rubber |
| Diameter (English) Outer | 1/2 in. |
| Diameter (Metric) Outer | 12.7 mm |
| Overall Length (English) | 12 ft. |
| Overall Length (Metric) | 3.7 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.6 mm |
| Show More |