missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Dippers

Catalog No. 142433D
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
142433D 1000 mL
142433B 250 mL
142433A 100 mL
142433C 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 142433D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Totally inert, reusable.

  • Extendable screw-in shafts have a steel core for rigidity
  • Fully encapsulated in PTFE

Specifications

Product Type Dipper
Material PTFE
Capacity (English) 33.8 oz.
Capacity (Metric) 1000 mL
Dimensions (L x W x H) 5.21 x 4.04 x 30.2 in. (13.2 x 10.2 x 76.7 cm)
Diameter (English) Outer 3.93 in.
Diameter (Metric) Outer 10 cm
Height (English) 30.2 in.
Height (Metric) 76.7 cm
Length (English) 5.21 in.
Length (English) Shaft 24 in.
Length (Metric) 13.2 cm
Length (Metric) Shaft 61 cm
Width (English) 4.04 in.
Width (Metric) 10.2 cm
Show More Show Less