missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pressure and Vacuum Rubber Tubing

Catalog No. p-200226
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/8 in.
5/16 in.
5/8 in.
0.19 in.
Diameter (English) Outer:
11/16 in.
5/8 in.
7/8 in.
9/16 in.
0.62 in.
1 in.
1.37 in.
Overall Length (English):
12 ft.
50 ft.
Color:
Black
Red
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Overall Length (English) Color
141502H 1/2 in. 1 in. 50 ft. Black
141502K 5/16 in. 11/16 in. 50 ft. Black
141502L 3/8 in. 7/8 in. 50 ft. Black
14173D 3/8 in. 1 in. 12 ft. Red
14175G 5/8 in. 1.37 in. 12 ft. Black
141502J 1/4 in. 0.62 in. 50 ft. Black
14173C 1/4 in. 5/8 in. 12 ft. Red
14175B 0.19 in. 9/16 in. 12 ft. Black
14175C 1/4 in. 5/8 in. 12 ft. Black
14175D 5/16 in. 11/16 in. 12 ft. Black
14175E 3/8 in. 7/8 in. 12 ft. Black
14175F 1/2 in. 1 in. 12 ft. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 141502H
Only null left

For pressure and vacuum work

  • Made with dry natural rubber
  • Available in variety of sizes
  • Offered in Black and Red

Specifications

Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material Rubber
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 25.4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 0.25 in.
Thickness (Metric) 6.4 mm
For Use With (Application) Pressure and vacuum work
Color Black
Product Type Pressure and Vacuum Tubing
Show More Show Less