missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clean-Wipes™
Description
Fisherbrand™ Clean-Wipes™ are ideal for cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes.
- Cellulose and polyester blend cloth is soft and lint-free; will not scratch surfaces or fall apart like paper wipes
- Reclosable container dispenses single wipes, eliminates contamination from dust and dirt
Order Info
Packed 100 wipes per polyethylene canister
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15.2 cm |
| Material | Polyester Cellulose |
| Dimensions (L x W) | 9 x 6 in. (22.8 x 15.2 cm) |
| For Use With (Application) | For cleaning or wiping optical parts, glassware, electrodes, cuvettes and microscopes. |
| For Use With (Equipment) | For cleaning or wiping optical parts, Glassware, electrodes, cuvettes and microscopes |
| Saturation Solution | Dry |
| Show More |