missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Plus MultiFlex Gel-Loading Tips

Ideal for gel electrophoresis

$93.64 - $333.00

Specifications

Volume (Metric) 0.5 to 200 μL
Length (English) 3.26 in.
Length (Metric) 8.3cm
For Use With (Application) Gel electrophoresis
Tip Style Gel Loading
View More Specs

Products 3
Catalog Number Packaging Shape Price Quantity & Availability  
Catalog Number Packaging Shape Price Quantity & Availability  
05408154
View Documents Promotion Details
1000/bag Round
Pack of 1000 Each for $93.64
Case of 10 Pack for $936.40
Only null left
 
05408151
View Documents Promotion Details
400/cs. Round
Case of 400 Each for $124.89
Only null left
 
05408150
View Documents Promotion Details
400/cs. Flat
Case of 400 Each for $333.00
Only null left
 
Description

Description

Ideal for gel electrophoresis

  • Easily access bottom of narrow vessels and gel wells
  • Universal fit
  • Graduated marks for quick volume checks
  • Certified DNase-, RNase-, and human DNA-free
Match O.D. to Gel Thickness
  • Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
  • Flat tips are recommended for gels up to 0.4mm thick
  • Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels

MultiFlex Tips
  • 0.5 to 200μL volume
  • Fit research-grade pipetters
  • 83mm long
  • 5μL graduation

Specifications

Specifications

0.5 to 200 μL
8.3cm
Gel Loading
5μL
3.26 in.
Gel electrophoresis
Yes
Videos
SDS
Documents

Documents