missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometers

Catalog No. 13201632
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +101°C
-1°C to +201°C
-1°C to +51° C
Temperature Range (English):
Length (Metric) Overall:
455 mm
460 mm
610 mm
Immersion Type:
Partial Immersion
Total Immersion
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Length (Metric) Overall Immersion Type
13201632 -1°C to +201°C 610 mm Partial Immersion
13201548 -1°C to +201°C 610 mm Total Immersion
13201631 -1°C to +101°C 610 mm Partial Immersion
13201630 -1°C to +51° C 460 mm Partial Immersion
13201636 -1°C to +51° C 455 mm Total Immersion
13202310 -1°C to +101°C 610 mm Total Immersion
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13201632 Supplier Fisherbrand™ Supplier No. B607300220
Only null left

The Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories and the pharmaceutical industry.

  • Made with permanently fused markings and fractional degrees to provide precision and ensure accuracy
  • Mercury free, contain blue organic liquid against lead-free white back glass
  • Traceable to NIST, individually serialized
  • Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Precision
Immersion Type Partial Immersion
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 24 in.
Length (Metric) Overall 610 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 201°C
Min. Temperature (Metric) -1°C
Temperature Range (English)
Temperature Range (Metric) -1°C to +201°C
Accuracy 1, 1.5 Above 100°C
Subdivision 0.2°
Immersion Length 76 mm
Show More Show Less