missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Liquid-in-Glass Partial and Total Immersion Thermometers
Description
- Made with permanently fused markings and fractional degrees to provide precision and ensure accuracy
- Mercury free, contain blue organic liquid against lead-free white back glass
- Traceable to NIST, individually serialized
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Specifications
Specifications
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Grade | Precision |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 18.1 in. |
| Length (Metric) Overall | 460 mm |
| Material | Glass |
| Thermometer Fill | Organic |
| Max. Temperature (Metric) | 51°C |
| Min. Temperature (Metric) | -1°C |
| Temperature Range (English) | — |
| Show More |