missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Powder Funnels
GREENER_CHOICE

Catalog No. p-129565
Change view
Click to view available options
Diameter (Metric)Top:
6.5cm
7.5cm
10.5cm
15cm
Diameter (Metric) Stem:
16mm
21mm
27mm
Capacity (Metric):
50 mL
100 mL
225 mL
750 mL
Height (Metric):
6.6 cm
8.4 cm
10.3 cm
13.7 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Diameter (Metric) Stem Capacity (Metric) Height (Metric)
105003 15cm 27mm 750 mL 13.7 cm
105002 10.5cm 21mm 225 mL 10.3 cm
105001 7.5cm 16mm 100 mL 8.4 cm
10500 6.5cm 16mm 50 mL 6.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 105003 Supplier Fisherbrand™ Supplier No. 3007000150
Only null left

Parallel stems minimize bridging of powder.

Parallel stems minimize bridging of powder

  • Durable polypropylene
  • External ribbing prevents air locks
  • Autoclavable

Specifications

Diameter (Metric)Top 15cm
Capacity (Metric) 750 mL
Diameter (Metric) Stem 27mm
Material Polypropylene
Height (Metric) 13.7 cm
Autoclavable Autoclavable
Length (Metric) Stem 30mm