missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates

Catalog No. p-4018227
Change view
Click to view available options
Capacity (Metric):
87 mL
186 mL
550 mL
1860 mL
Diameter (Metric) Disc:
70mm
110mm
185mm
50 - 55mm
Diameter (Metric) Plate:
56mm
83mm
114mm
186mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Disc Diameter (Metric) Plate
FB966C 87 mL 50 - 55mm 56mm
FB966D 186 mL 70mm 83mm
FB966G 550 mL 110mm 114mm
FB966K 1860 mL 185mm 186mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FB966C
Only null left

For suction filtration applications

  • Autoclavable
  • Highly resistant to chemical attack
  • Without cover
  • Glazed inside and outside with the exception of the rim

Specifications

Diameter (Metric)Top 6.8cm
Capacity (Metric) 87 mL
Material Porcelain
Height (Metric) 11.2 cm
Autoclavable Autoclavable
Diameter (Metric) Plate 56mm
For Use With (Application) Suction filtration applications
Diameter (Metric) Disc 50 - 55mm
Includes Fixed perforated plate
Quantity Each
Wall Thickness 3.5mm
Weight (Metric) 0.14kg
Product Type Buchner Funnel
Show More Show Less