missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polystyrene Beakers

Catalog No. p-33509
Change view
Click to view available options
Capacity (Metric):
5 mL
20 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08732119 5 mL
08732120 20 mL
08732122 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08732119
Only null left

Ideal for use as sample containers

  • 20mL size is useful in flame photometry
  • 5mL size can be used in atomic absorption spectroscopy and flame photometry

Order Info

Packaged in cardboard sleeves of 100.

Specifications

Capacity (Metric) 5 mL
Material Polystyrene
Type Beaker
Disposable Single-use