missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Tubing Equal Angle Y-Shaped Connectors

Catalog No. p-200526
Change view
Click to view available options
Diameter (English) Inner:
0.125 to 0.219 in.
0.188 to 0.219 in.
0.25 to 0.375 in.
0.375 to 0.438 in.
0.438 to 0.563 in.
0.5 to 0.625 in.
Height (English):
1.2 in.
1.7 in.
1.9 in.
2.2 in.
2.3 in.
2.4 in.
Overall Length (English):
1.4 in.
2.23 in.
2.25 in.
2.3 in.
2.7 in.
2.8 in.
Width (English):
0.2 in.
0.38 in.
0.4 in.
0.52 in.
0.58 in.
0.72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Height (English) Overall Length (English) Width (English)
1531531A 0.125 to 0.219 in. 1.2 in. 1.4 in. 0.2 in.
1531531B 0.188 to 0.219 in. 1.9 in. 2.3 in. 0.38 in.
1531531D 0.375 to 0.438 in. 2.2 in. 2.25 in. 0.52 in.
1531531F 0.5 to 0.625 in. 2.4 in. 2.8 in. 0.72 in.
1531531E 0.438 to 0.563 in. 2.3 in. 2.7 in. 0.58 in.
1531531C 0.25 to 0.375 in. 1.7 in. 2.23 in. 0.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1531531A
Only null left

Highly resistant to many chemicals.

  • Excellent chemical resistance
  • Autoclavable polypropylene
  • Serrated connecting surfaces to prevent tubing slipping
  • Withstands flows to 20 p.s.i.
  • The elasticity of the tubing will influence choice of size
  • Dimensions listed are nominal

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.125 to 0.219 in.
Material Polypropylene
Overall Length (English) 1.4 in.
Overall Length (Metric) 35.5 mm
For Use With 4 to 6mm
Width (Metric) 5.08 mm
Width (English) 0.2 in.
Shape Y
Height (Metric) 30.48 mm
Height (English) 1.2 in.
Color White
Maximum Pressure 20 psi
Product Type Equal Angle Tubing Connector
Show More Show Less