missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Stand

Catalog No. 10115
Change view
Click to view available options
Height (Metric):
5.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
10115 5.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stackable to save bench space or add height.

  • Concave, ribbed surface supports round-bottom flasks up to 10L
  • Autoclavable
  • Excellent chemical resistance

Specifications

Autoclavable Not Autoclavable
Color White
Holds Round Bottom Flasks (up to 10 L)
Material Polypropylene
For Use With (Equipment) 10000mL Round bottom flasks
Height (English) 2 in.
Product Type Flask Stand
Diameter (Metric) Inner 17.14 cm
Height (Metric) 5.1 cm