missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Graduated Cylinders
GREENER_CHOICE

Catalog No. p-3218912
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
0300740 50 mL 1 mL
0300738 10 mL 0.2 mL
0300739 25 mL 0.5 mL
0300741 100 mL 1 mL
0300742 250 mL 2 mL
0300743 500 mL 5 mL
0300744 1000 mL 10 mL
0300745 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 0300740 Supplier Fisherbrand™ Supplier No. 3004000050
Only null left

Calibrated To Contain/To Deliver at 20°C.

Calibrated To Contain/To Deliver at 20°C

  • Translucent cylinders
  • Molded-in large, easy-to-read graduations
  • Large rounded base ribbed for reinforcement and stability
  • Generous pour spout; 10mL size has a conical top for easier filling and pouring
  • Non-wetting
  • Chemical resistant
  • Contact-clear

Specifications

Capacity (Metric) 50 mL
Material Polypropylene
Certifications/Compliance ASTM
Calibration To Contain, To Deliver
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1mL
Shape Round
Base Type Circular
Type Graduated Cylinder