missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Waste Bags: Plain

Plain style (without print).

Supplier:  Fisherbrand™ 18267

 View more versions of this product

Catalog No. 018267


Only null left

Description

Description

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Chemical Identifiers

OSHA, 29 CFR1910.1030
Autoclavable
Polypropylene
Elastic
2 mil
140°C

Specifications

OSHA, 29 CFR1910.1030
13 to 16 gal.
36 x 24 in. (91 x 61 cm)
61 cm
24 in.
2 mil
140°C
Elastic
Clear
91 cm
Autoclavable
36 in.
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions