missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Autoclavable Waste Bags: Plain

Plain style (without print).

Supplier:  Fisherbrand™ 18265

 View more versions of this product

Catalog No. 01-826-5



Description

Description

Plain style bags

  • Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
  • 2mil thick
  • Supplied with autoclavable elastic steam-venting closures

Compliance

Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.

Specifications

Specifications

Autoclavable
OSHA, 29 CFR1910.1030
Clear
285°F
2 mil
24 in.
12 in.
2 to 3 gal.
Elastic Steam Venting
Polypropylene
140°C
24 x 12 in. (61 x 30 cm)
61 cm
30 cm
SDS
Documents

Documents

Accessories
Promotions

Promotions