missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Autoclavable Waste Bags
Printed or plain styles
Manufacturer: Fisherbrand™ 1830E
Description
Available printed or plain
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
48 x 37 in. (122 x 94 cm) | |
140°C | |
Yes | |
Elastic steam venting | |
48 in. | |
PP (Polypropylene) | |
94 cm |
285°F | |
2 mil | |
OSHA, 29 CFR1910.1030 | |
Plain Red | |
122 cm | |
37 in. |