missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polymethylpentene Graduated Cylinders
Calibrated To Contain/To Deliver at 20°C
$13.87 - $133.83
Specifications
| Material | PMP |
|---|---|
| Autoclavable | Autoclavable |
| Base Type | Circular |
| Type | Graduated Cylinder |
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity | ||||
|
03-007-37
|
Fisherbrand™
3004502000 |
2000 mL | 20 mL |
Each for $133.83
Case of 4 Each for $535.32
|
|
||||
|
03-007-36
|
Fisherbrand™
3004501000 |
1000 mL | 10 mL |
Each for $37.70
Case of 6 Each for $226.20
|
|
||||
|
03-007-33
|
Fisherbrand™
3004500100 |
100 mL | 1 mL |
Each for $13.87
Case of 12 Each for $166.44
|
|
||||
|
03-007-34
|
Fisherbrand™
3004500250 |
250 mL | 2 mL |
Each for $17.93
Case of 12 Each for $215.16
|
|
||||
|
03-007-35
|
Fisherbrand™
3004500500 |
500 mL | 5 mL |
Each for $26.00
Case of 8 Each for $208.00
|
|
||||
Description
Calibrated To Contain/To Deliver at 20°C
- Transparent cylinders with large molded-in graduations
- Easy to read
- Large rounded bases ribbed for reinforcement and stability
- Generous pour spout; 10mL size has a conical top for easier filling and pouring
- Non-wetting
- Chemical, heat and impact resistant
- Window-clear
Specifications
| PMP | |
| Autoclavable | |
| Circular | |
| Graduated Cylinder |