missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polygon Stir Bars

Catalog No. 16800507
Change view
Click to view available options
Length (Metric):
10 mm
12.7 mm
15 mm
20 mm
25 mm
25.4 mm
30 mm
40 mm
50.8 mm
60 mm
70 mm
80 mm
Diameter (Metric):
6 mm
7 mm
8 mm
9.5 mm
10 mm
Length (English):
0.375 in.
0.5 in.
0.625 in.
0.78 in.
1 in.
1.1875 in.
1.625 in.
2 in.
2.3125 in.
2.7 in.
3.125 in.
Diameter (English):
0.25 in.
0.3125 in.
0.375 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Length (English) Diameter (English)
16800507 10 mm 6 mm 0.375 in. 0.25 in.
14512124 12.7 mm 8 mm 0.5 in. 0.3125 in.
14512125 20 mm 8 mm 0.78 in. 0.3125 in.
14512126 25.4 mm 9.5 mm 1 in. 0.375 in.
14512127 50.8 mm 8 mm 2 in. 0.3125 in.
14512128 70 mm 10 mm 2.7 in. 0.375 in.
16800508 15 mm 6 mm 0.625 in. 0.25 in.
16800509 25 mm 8 mm 1 in. 0.3125 in.
16800510 30 mm 8 mm 1.1875 in. 0.3125 in.
16800511 40 mm 8 mm 1.625 in. 0.3125 in.
16800512 60 mm 7 mm 2.3125 in. 0.25 in.
16800513 80 mm 10 mm 3.125 in. 0.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 16800507 Supplier Fisherbrand™ Supplier No. 371205010
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stir bars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
  • Autoclave safe

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar
Autoclavable Autoclavable
Diameter (Metric) 6 mm
Length (Metric) 10 mm
Shape Polygon
Quantity 50
Material Alnico Magnet
Length (English) 0.375 in.
Certifications/Compliance FDA, ISO 9001:2008
Diameter (English) 0.25 in.
Show More Show Less