missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Sample Vials with Hinged Cap

Catalog No. p-205530
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
7 mL
8 mL
25 mL
35 mL
Diameter (English) Outer:
0.315 in.
0.5 in.
0.59 in.
0.66 in.
0.86 in.
0.94 in.
1.1 in.
Volume (English):
0.25 dr.
1 dr.
1.375 dr.
2.25 dr.
2.75 dr.
6.87 dr.
9.5 dr.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (English) Outer Volume (English)
033381A 1 mL 0.315 in. 0.25 dr.
033381B 2.5 mL 0.5 in. 1 dr.
033381D 8 mL 0.66 in. 2.25 dr.
033381E 7 mL 0.86 in. 2.75 dr.
033381G 35 mL 1.1 in. 9.5 dr.
033381C 5 mL 0.59 in. 1.375 dr.
033381F 25 mL 0.94 in. 6.87 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 033381A
Only null left

For general-purpose use.

  • Durable, lightweight polyethylene
  • Unbreakable
  • Withstand temperatures to 80°C (176°F)
  • Snap-top hinged lids cannot be lost and provide tight friction fit

Specifications

Description Vial, Sample LDPE 1mL
Diameter (English) Outer 0.315 in.
Color Translucent
Diameter (Metric) Outer 8 mm
Material LDPE, Polyethylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1 mL
For Use With (Application) General purpose use
Graduated No
Height (English) 1.26 in.
Includes Hinged cap
No. per Case 100
Temperature Range (English) 176°F
Temperature Range (Metric) 80°C
Volume (English) 0.25 dr.
Volume (Metric) Total 1 mL
Closure Material LDPE
Closure Type Snap Cap, Push-in Hinged Lid
Quantity 100/Cs.
Thickness (Metric) 1 mm (Wall)
Autoclavable Not Autoclavable
Height (Metric) 32 mm
Product Type Vial
Show More Show Less