missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene Quick-Disconnects
Description
Tight fitting, with tapered ends that accept several tubing sizes.
Reducing connectors can be made by combining:
- 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11cm)
- 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9cm)
Specifications
Specifications
| Diameter (English) Inner | 0.5 to 0.625 in. |
| Material | Polyethylene |
| Overall Length (English) | 3.09 in. |
| Overall Length (Metric) | 78.5 mm |
| For Use With | 12.7 to 15.9mm |
| Width (Metric) | 22.8 mm |
| Width (English) | 0.9 in. |
| Color | Transparent |
| Product Type | Quick Disconnect Connector |