missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Quick-Disconnects

Catalog No. 1531527D
Change view
Click to view available options
Diameter (English) Inner:
0.25 to 0.375 in.
0.375 to 0.437 in.
0.437 to 0.562 in.
0.5 to 0.625 in.
Overall Length (English):
2.71 in.
2.93 in.
3 in.
3.09 in.
Width (English):
0.68 in.
0.72 in.
0.9 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English) Width (English)
1531527D 0.375 to 0.437 in. 2.93 in. 0.72 in.
1531527E 0.437 to 0.562 in. 3 in. 0.9 in.
1531527F 0.5 to 0.625 in. 3.09 in. 0.9 in.
1531527C 0.25 to 0.375 in. 2.71 in. 0.68 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1531527D
Only null left

For easy joining of plastic or rubber tubing.

Tight fitting, with tapered ends that accept several tubing sizes.

Reducing connectors can be made by combining:

  • 15-315-27C with 15-315-27D for tubing from 1/4 to 7/16 in. (6.4 to 11cm)
  • 15-315-27E with 15-315-27F for tubing from 7/16 to 5/8 in. (11 to 15.9cm)

Specifications

Diameter (English) Inner 0.375 to 0.437 in.
Material Polyethylene
Overall Length (English) 2.93 in.
Overall Length (Metric) 75 mm
For Use With 9.5 to 11mm
Width (Metric) 18.2 mm
Width (English) 0.72 in.
Color Transparent
Product Type Quick Disconnect Connector