missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Foam Surface Liners

Catalog No. 1412748
Change view
Click to view available options
Dimensions (L x W):
12 x 10.5 in. (305 x 267 mm)
21 x 16 in. (533.4 x 406 mm)
50 ft. x 12 in.
50 ft. x 18 in.
50 ft. x 30 in.
Packaging Type:
Roll
Sheet
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Type
1412748 50 ft. x 12 in. Roll
1412749 50 ft. x 18 in. Roll
1412750 50 ft. x 30 in. Roll
1412752 12 x 10.5 in. (305 x 267 mm) Sheet
1412753 21 x 16 in. (533.4 x 406 mm) Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1412748

Fisherbrand Polyethylene Foam Surface Liners protect against glass breakage in sinks and can be used as titration backgrounds, among hundreds of other uses around a laboratory.

  • Cushion sensitive instruments and valuable glassware against vibration and breakage
  • Provide surface protection from chemicals, heat, dirt, and broken glass
  • Tape, staple, or tack in place
  • Easily cut to desired size
  • Easy to clean
  • No chlorofluorocarbon blowing agents used
  • White

Specifications

Product Type Surface Liner
Material Polyethylene Foam
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 12 in.
Width (Metric) 305 mm
Dimensions (L x W) 50 ft. x 12 in.
Color White
For Use With (Application) Provides surface protection from chemicals, heat, dirt, and broken glass
Thickness 0.12 in.
Quantity 2 Case
Packaging Type Roll
Show More Show Less