missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene cuvette Holder

Catalog No. 14385939
Change view
Click to view available options
Holds:
Cuvettes (10 x 10 mm), Cuvettes (12, 12.5 x 12.5 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14385939 Cuvettes (10 x 10 mm), Cuvettes (12, 12.5 x 12.5 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14385939

Sturdy polyethylene rack holds twelve 10 x 10mm glass or silica cuvets.

  • View color of solutions in all cuvettes easily with staggered cuvette arrangement of two rows, six per row
  • Minimizes breakage
  • Compact: easily stacked and stored

Order Info

2.75L x 6.75W x 0.5 in. H (7 x 17 x 1.5cm)

Specifications

Autoclavable Not Autoclavable
Color White
Holds Cuvettes (10 x 10 mm), Cuvettes (12, 12.5 x 12.5 mm)
Material Polyethylene
Positions 12
For Use With (Equipment) Cuvette
Height (English) 0.59 in.
Height (Metric) 149.86 cm