missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene Bags

Catalog No. p-32039
Change view
Click to view available options
Length (English):
6 in.
10 in.
12 in.
16 in.
18 in.
20 in.
Width (English):
4 in.
6 in.
8 in.
10 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19075388A 12 in. 8 in.
19075388B 10 in. 6 in.
19075388C 16 in. 10 in.
19075388G 6 in. 4 in.
19075388H 18 in. 12 in.
19075388J 12 in. 10 in.
19075388K 20 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19075388A
Only null left

Flexible even when frozen

  • Ideal for short-term storage
  • May be tied or heat-sealed
  • Not suggested for use with liquids
  • Thickness, 4mil

Specifications

Closure Type Heat Seal or Tie
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 12 x 8 in. (30.5 x 20.3cm)
Length (English) 12 in.
Width (English) 8 in.
Length (Metric) 30.5 cm
Width (Metric) 20.3 cm