missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Poly/Cotton Bib Apron

Catalog No. 19168325
Change view
Click to view available options
Width (English):
30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19168325 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19168325 Supplier Red Kap™ Supplier No. 1430WH

Bib apron protects clothing from particles. Ties in front for easy securing.

  • 7.5 oz., 65% polyester/35% cotton twill Soil-release finish
  • Tubular-braid waist ties
  • White

Specifications

Material Polycotton Twill, Polyester, Cotton
Color White
Closure Type Tubular Braid Ties
Finish Soil-release
Dimensions (L x W) 33 x 30 in. (83.82 x 76.2 cm)
Length (English) 33 in.
Length (Metric) 83.82 cm
Width (English) 30 in.
Width (Metric) 76.2 cm