missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic 500mL Hydrometer Cylinders

Catalog No. 115822
Catalog No. 115822

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features molded graduations.

  • Plastic
  • Overflow cup
  • 4.25 in. dia. (10cm) base

Order Info

Additional hydrometer sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Material Polypropylene
Includes Overflow Cup
Graduations 5 mL
Autoclavable Autoclavable
Subdivision 5mL
Shape Round
Base Type Hexagonal
Height (English) 12 in.
Height (Metric) 304.8 mm
Product Type Ungraduated Cylinder