missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pipet Tips in SureGrip Racks
Tips in sturdy, reusable racks
Manufacturer: Fisherbrand™ 37662
Description
Pipet Tips in Racks
- All tips are available racked in sturdy, reusable CellRacks
- Racks can withstand numerous autoclave cycles
- Keeps tips aligned for pipetter mounting
- 10μL Pipet tip features graduation marks at 2μL and 10μL
- 10μL Long Reach tip features extended length (45mm) that reaches the bottom of tubes without contaminating the pipetter shaft, and graduation marks at 2μL, 5μL and 10μL
- 200μL Pipet tip features a soft fit collar for easy mounting and eject, graduation marks at 10μL, 50μL and 100μL, and is available in natural and yellow
- 1250μL Pipet tips feature an extended length (103mm), racked on 9mm centers (multichannel compatible), and graduation marks at 200μL, 500μL and 1000μL
Specifications
10 μL | |
Natural | |
Autoclavable | |
Extended Length |
Sterile | |
Yes | |
Rack |