missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pipet Sterilizing Boxes

Catalog No. 034755
Change view
Click to view available options
Height (Metric):
15.2 cm
23.49 cm
42 cm
Shape:
Round
Square
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Shape
034755 23.49 cm Square
03465 42 cm Round
03475 42 cm Square
034751 15.2 cm Square
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 034755
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Pipet Sterilizing Boxes are designed to secure and protect pipets during sterilization processes.

Fisherbrand Pipet Sterilizing Boxes are designed to secure and protect pipets during sterilization processes.

  • Fisherbrand™ Pipet Sterilization Boxes are ideal for preventing breakage of costly pipets and glass tubes during sterilization
  • The multipurpose boxes are popular amongst the fields of healthcare, science and research, education and more! Made from ASTM™ standard stainless steel.
  • Foam insides prevent breakage of pipets and glass tubes during by autoclaving or dry heat sterilization
  • Standard round and square boxes hold pipettes of any length
  • Use of several boxes permits segregation of pipettes by size or function
  • With snug-fitting covers
  • Withstands heat up to 250°F(121.1°C)
  • Multipurpose - Useful in educational, research or healthcare setting
  • Rugged stainless steel
  • Hand polished to mirror finish
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Specifications

For Use With Pipet, 9 in.
Height (English) 9.25 in.
Height (Metric) 23.49 cm
Material Stainless Steel
For Use With (Application) Preventing breakage of costly pipets and Glass tubes during sterilization either by autoclaving or dry heat
Shape Square
Width (English) 2 in.
Width (Metric) 5.08cm
Product Type Pipet Box