missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pipet Sterilizing Boxes
Fisherbrand Pipet Sterilizing Boxes are designed to secure and protect pipets during sterilization processes.
Description
Fisherbrand Pipet Sterilizing Boxes are designed to secure and protect pipets during sterilization processes.
- Fisherbrand™ Pipet Sterilization Boxes are ideal for preventing breakage of costly pipets and glass tubes during sterilization
- The multipurpose boxes are popular amongst the fields of healthcare, science and research, education and more! Made from ASTM™ standard stainless steel.
- Foam insides prevent breakage of pipets and glass tubes during by autoclaving or dry heat sterilization
- Standard round and square boxes hold pipettes of any length
- Use of several boxes permits segregation of pipettes by size or function
- With snug-fitting covers
- Withstands heat up to 250°F(121.1°C)
- Multipurpose - Useful in educational, research or healthcare setting
- Rugged stainless steel
- Hand polished to mirror finish
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
| 16.5 in. | |
| Stainless Steel | |
| Square | |
| 5.08cm |
| 42 cm | |
| Preventing breakage of costly pipets and Glass tubes during sterilization either by autoclaving or dry heat | |
| 2 in. | |
| Pipet Box |