missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pipet Holder

Catalog No. p-4340320
Change view
Click to view available options
Width (Metric):
6.4 cm
12.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
1381451 6.4 cm
1381452 12.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1381451
Only null left

Fisherbrand Pipet Sterilizing/Drying Racks are perfect for holding pipets during cleansing and sterilizing

Available in two convenient sizes: 2.5 x 13.25 in (6.4 x 33.7 cm) and 4.75 x 13.25 in.(12.1 x 33.7 cm)

  • Inclined trough shape at 33° angle for cleansing, drying and storage of pipets
  • Riveted aluminum with smooth corners and edges
  • Can withstand indefinite hot air or steam sterilization
  • Made from ASTM standard (899-94) stainless steel

Specifications

Autoclavable Not Autoclavable
Width (English) 2.5 in.
Height (English) 13.25 in.
Height (Metric) 33.7 cm
Width (Metric) 6.4 cm