missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Liquid-in Glass Verification Thermometers with Compliance Report

Catalog No. 13201546
Change view
Click to view available options
Temperature Range (Metric):
-2°C to +10°C
-25°C to -5°C
15°C to 30°C
25°C to 45°C
95°C to 115°C
Accuracy:
0.2°C
0.4°C
Length (English) Overall:
7.1 in.
7.5 in.
7.9 in.
8.3 in.
For Use With (Equipment):
Freezer
Incubator
Oven
Refrigerator
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Accuracy Length (English) Overall For Use With (Equipment)
13201546 25°C to 45°C 0.2°C 7.5 in. Incubator
13201543 -25°C to -5°C 0.2°C 8.3 in. Freezer
13201545 15°C to 30°C 0.2°C 7.1 in. Incubator
13201547 95°C to 115°C 0.4°C 7.9 in. Oven
13201544 -2°C to +10°C 0.4°C 7.1 in. Refrigerator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13201546 Supplier Fisherbrand™ Supplier No. B602000320

Includes

PFA Fluoropolymer coating, Certificate of Compliance and individual serial number

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.

  • These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
  • Filled bottle (included) mimics the sample
  • PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
  • Permanently fused markings and lead free glass
  • Individually serialized and made in the USA

Certifications

NIST

Specifications

Bottle Size 60 mL
Certifications/Compliance NIST
For Use With (Application) Incubator
Includes PFA Fluoropolymer coating, Certificate of Compliance and individual serial number
Length (English) Overall 7.5 in.
Length (Metric) Overall 190 mm
Thermometer Fill Organic
Max. Temperature (Metric) 45°C
Min. Temperature (Metric) 25°C
Temperature Range (Metric) 25°C to 45°C
For Use With (Equipment) Incubator
Accuracy 0.2°C
Subdivision 0.1°C
Show More Show Less