missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Liquid-in Glass Verification Thermometers with Compliance Report
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.
Supplier: Fisherbrand™ B602000220
Includes: PFA Fluoropolymer coating, Certificate of Compliance and individual serial number
Description
- These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Certifications
NIST
Chemical Identifiers
| 60 mL | |
| PFA Fluoropolymer coating, Certificate of Compliance and individual serial number | |
| 0.1°C |
| NIST | |
| Organic |
Specifications
| 60 mL | |
| Incubator | |
| 7.1 in. | |
| Organic | |
| 15°C | |
| Incubator | |
| 0.1°C |
| NIST | |
| PFA Fluoropolymer coating, Certificate of Compliance and individual serial number | |
| 180 mm | |
| 30°C | |
| 15°C to 30°C | |
| 0.2°C |