missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Liquid-in Glass Verification Thermometers with Compliance Report

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.

Supplier:  Fisherbrand™ B602000120

 View more versions of this product

Catalog No. 13201544


Only null left

Includes: PFA Fluoropolymer coating, Certificate of Compliance and individual serial number

Description

Description

  • These mercury free thermometers come with a certificate of complaince and are useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
  • Filled bottle (included) mimics the sample
  • PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
  • Permanently fused markings and lead free glass
  • Individually serialized and made in the USA

Certifications

NIST

Specifications

Chemical Identifiers

60 mL
PFA Fluoropolymer coating, Certificate of Compliance and individual serial number
0.1°C
NIST
Organic

Specifications

60 mL
Refrigerator
7.1 in.
Organic
-2°C
Refrigerator
0.1°C
NIST
PFA Fluoropolymer coating, Certificate of Compliance and individual serial number
180 mm
10°C
-2°C to +10°C
0.4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions