missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pellet Pestles™,
Resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
$162.71 - $239.32
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Blue |
| Capacity (English) | 0.01 oz. |
| Capacity (Metric) | 0.5 mL |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Includes | Capacity (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Capacity (Metric) | Price | Quantity | ||||
|
12-141-363
|
Fisherbrand™
FS7495210590 |
Without microtubes | 0.5 mL |
Case of 100 Each for $162.71
|
|
||||
|
12-141-367
|
Fisherbrand™
FS7495200590 |
100 microtubes | 0.5 mL |
Case of 100 Each for $239.32
|
|
||||
Description
Resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without microtubes
- Length of pestle with tip, 2.75 in. (7cm)
Specifications
| Autoclavable | |
| 0.01 oz. | |
| Polypropylene | |
| Single-use | |
| 2.75 in. | |
| 70mm |
| Blue | |
| 0.5 mL | |
| Pellet Pestle | |
| Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
| Yes | |
| 0.01 oz., 0.5mL |