missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Addressograph - Patient ID Labels
GREENER_CHOICE

Catalog No. p-192479
Change view
Click to view available options
Size (English):
1.5 x 3.5 in.
1 x 3 in.
Size (Metric):
2.5 x 7.6 cm
3.81 x 8.89 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Size (Metric)
15920 1 x 3 in. 2.5 x 7.6 cm
15921 1.5 x 3.5 in. 3.81 x 8.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15920
Only null left

Smudge-proof, for use on clean, flat surfaces.

  • White labels for use with Addressograph and other patient name plate imprinters
  • Peel-off labels are die-cut on paper backing with perforations between each label
  • Removable

Order Info

1000 labels per roll.

Specifications

Color White
Format Label
Product Type Patient ID Label
For Use With (Equipment) Addressograph and other patient name plate imprinters
Quantity 1000/Roll
Size (English) 1 x 3 in.
Size (Metric) 2.5 x 7.6 cm