missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ostwald-Folin Pipets

Catalog No. p-164332
Change view
Click to view available options
Accuracy:
±0.006 mL
±0.01 mL
Volume (Metric):
0.5 mL
1 mL
4 mL
5 mL
Min. Flow Time:
3 sec.
4 sec.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Volume (Metric) Min. Flow Time
1138232E ±0.006 mL 0.5 mL 3 sec.
1138232F ±0.006 mL 1 mL 3 sec.
1138232K ±0.01 mL 5 mL 4 sec.
1138232J ±0.01 mL 4 mL 4 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1138232E
Only null left

High-volume accuracy at a reasonable price.

  • Tapered bulbs
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™-treated to reduce chipping
  • Accuracy printed on each pipet
  • Accuracy equivalent to that of Class A volumetric

Order Info

Available as PersonaPet™ personalized pipets

Compliance

Calibrated To Deliver/Blow Out. Meet Fed. Spec. NNN-P-340B (or latest revision).

Specifications

Accuracy ±0.006 mL
Calibrated Yes
Certifications/Compliance NNN-P-340B
Material Borosilicate Glass
Min. Flow Time 3 sec.
Volume (English) 0.0169 oz.
Color Yellow
Volume (Metric) 0.5 mL
Type Ostwald Folin Pipet