missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ One-Hole Rubber Stoppers

Catalog No. 14135K
Change view
Click to view available options
Stopper Number:
6.5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
14135K 6.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14135K

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One hole rubber stopper

  • Available in Size No. 00 to 15
  • Hole size: 3 to 5mm

†The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Product Type Tapered Stopper (1 hole)
Diameter (Metric) Bottom 2.7 cm
Diameter (Metric) Top 3.4 cm
Length (Metric) 0.25 cm
Stopper Number 6.5
Total Positions 1
Size 6.5
Color Black
For Use With (Application) Inexpensive black natural rubber/SBR blend for general purpose uses
Diameter (Metric) Hole 0.5cm
Material Natural Rubber
Diameter (Metric) Inner 5mm
Show More Show Less