missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonwoven Gauze Sponges

Catalog No. p-3032782
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
Quantity:
20 Pk.
200 Pk.
25 Pk.
50 Pk.
Thickness:
3-Ply
4-Ply
Sterility:
Non-sterile
Sterile
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity Thickness Sterility
22028559 2 x 2 in. 200 Pk. 4-Ply Non-sterile
22028556 2 x 2 in. 50 Pk. 4-Ply Sterile
22028560 3 x 3 in. 200 Pk. 4-Ply Non-sterile
22028562 2 x 2 in. 25 Pk. 3-Ply Non-sterile
22028561 4 x 4 in. 200 Pk. 4-Ply Non-sterile
22028558 4 x 4 in. 50 Pk. 4-Ply Sterile
22028563 4 x 4 in. 20 Pk. 3-Ply Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22028559 Supplier Fisherbrand™ Supplier No. 22028559
Only null left

Provide more absorbency than a 12-ply gauze sponge.

  • Non-woven gauze
  • Available in 3 sizes
  • Latex-free

Specifications

Material Non-woven Gauze
Product Type Sponge
Sterility Non-sterile
Quantity 200 Pk.
Dimensions (L x W) 2 x 2 in.
Latex Free Yes
Thickness 4-Ply