missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets

Catalog No. 13670E
Change view
Click to view available options
Tolerance:
±0.01 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tolerance
13670E ±0.01 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13670E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compliance

Meet current APHA specifications

Specifications

Certifications/Compliance APHA
Material Borosilicate Glass
Graduated No
Includes Permanent markings
Temperature (English) Operating 68°F
Temperature (Metric) Operating 20°C
Tip Style Tuf-Temp™ treated
Tolerance ±0.01 mL
Color White
Volume (Metric) 5 mL
Type Bacteriological Pipet
Disposable Reusable
Show More Show Less