missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonsterile Cotton Balls

Catalog No. p-4653903
Change view
Click to view available options
Weight (Metric):
0.004 kg
0.45 kg
Quantity:
2000 Cs.
4000 Cs.
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Quantity Size
22456880 0.45 kg 4000 Cs. Medium
22456883 0.004 kg 2000 Cs. Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22456880 Supplier Fisherbrand™ Supplier No. 00186105P
Only null left

Use these cotton balls for a wide range of applications. Fisherbrand™ Nonsterile cottonballs are available in a variety of sizes.

  • Uniform in size and shape
  • Made of pure, natural, bleached cotton for increased absorbency
  • Available in sizes medium, large, extra large and bulk roll

Order Info

For the sterile version of 22-456-880, please order 22-456-885.

Specifications

Product Type Cotton Balls
Sterility Non-sterile
Size Medium
Quantity 4000 Cs.
Weight (English) 0.006 lb.
Weight (Metric) 0.45 kg