missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nonmercury Verification Thermometers
To verify sample temperatures in freezers, refrigerators, and incubators with traceability to NIST.
$96.31 - $116.89
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
|---|---|
| Material | Glass |
| Product Type | Verification Thermometer |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Model | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Model | Price | Quantity & Availability | ||||
|
13202631
|
N/A | -5°C to +15°C | Refrigerator |
Each for $116.89
|
|
||||
|
13202630
|
Fisherbrand™
B610030120 |
15°C to 50°C | Incubator |
Each for $96.31
|
|
||||
|
13202635
|
Fisherbrand™
B610030520 |
20°C to 130°C | Oven |
Each for $101.13
|
|
||||
Description
Colored organic fill against white back; PFA safety coated.
- 30mL bottle size, choice of bottle fills
- Individual serial numbers and a Statement of Accuracy traceable to NIST
- Tested in a triple accredited/registered ISO/IEC 17025:2005, A2LA laboratory
Applications:
Ideal for the chemical, petrochemistry, pharmaceutical, medical, and cosmetic industries; producers of chemicals, universities, dairies, breweries, distillers, beer cellars, refrigeration houses, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator equipment producers, and producers of laboratory equipment
Specifications
| ISO/IEC 17025:2005, A2LA, NIST | |
| Glass | |
| Verification Thermometer |