missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nickel Crucibles and Covers
Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)
Description
Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)
- Fisherbrand™ Nickel Crucibles are made from one-piece ASTM (A 494) Standard Pure Nickel Sheet
- High-Form Crucible
- Designed for high-temperature applications
- Drawn from one piece of heavy pure sheet nickel
- Trimmed and spun to final form
- Highly Resistant to dilute alkalis
- Withstands temperatures up to 800°C (1472°F)
- Covers sold separately
Chemical Identifiers
| Nickel | |
| Crucible Cover |
Specifications
| Nickel | |
| For 30mL nickel crucible | |
| 30 mL | |
| Crucible Cover |