missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel Crucibles and Covers

Catalog No. 13812132
Change view
Click to view available options
For Use With (Application):
For 100mL nickel crucible
For 20mL nickel crucible
For 30mL nickel crucible
For 50mL nickel crucible
For 75mL nickel crucible
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
13812132 For 20mL nickel crucible
13812134 For 50mL nickel crucible
13812133 For 30mL nickel crucible
13812135 For 75mL nickel crucible
13812136 For 100mL nickel crucible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13812132

Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)

  • Fisherbrand™ Nickel Crucibles are made from one-piece ASTM (A 494) Standard Pure Nickel Sheet
  • High-Form Crucible
  • Designed for high-temperature applications
  • Drawn from one piece of heavy pure sheet nickel
  • Trimmed and spun to final form
  • Highly Resistant to dilute alkalis
  • Withstands temperatures up to 800°C (1472°F)
  • Covers sold separately

Specifications

Material Nickel
For Use With (Application) For 20mL nickel crucible
Product Type Crucible Cover