missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel Crucibles and Covers

Catalog No. 13812131
Change view
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
75 mL
100 mL
250 mL
Diameter (Metric) Outer:
38mm
44mm
57 mm
64mm
84mm
Height (Metric):
32mm
44mm
51mm
57 mm
57mm
78mm
Material:
Nickel
Steel
Zirconium
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Material
13812131 250 mL 84mm 78mm Nickel
13812126 20 mL 38mm 32mm Nickel
13812128 50 mL 44mm 51mm Nickel
13812127 30 mL 44mm 44mm Zirconium
13812129 75 mL 57 mm 57 mm Steel
13812130 100 mL 64mm 57mm Nickel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13812131

Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)

  • Fisherbrand™ Nickel Crucibles are made from one-piece ASTM (A 494) Standard Pure Nickel Sheet
  • High-Form Crucible
  • Designed for high-temperature applications
  • Drawn from one piece of heavy pure sheet nickel
  • Trimmed and spun to final form
  • Highly Resistant to dilute alkalis
  • Withstands temperatures up to 800°C (1472°F)
  • Covers sold separately

Specifications

Material Nickel
For Use With (Application) For diluting alkalis, drawn from one piece of heavy pure sheet nickel and trimmed to final form
Max. Temperature (Metric) 800°C
Capacity (Metric) 250 mL
Diameter (Metric) Outer 84mm
Height (Metric) 78mm
Product Type Crucible